Shop All Split Bolt Connectors
Erico
nVent Split Bolt Connector, 6 to 10 Wire, Silicone Bronze Alloy, TinCoated
Mfr # ESBP1/0
Zoro # G907456228
product price: $9.19
/ea
Sold in multiples of 50 for $459.50
$459.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #6 Solid - 1/0 Stranded
- Torque (TQ) (inch pound (pound inch)) 385-385.00
- Tin Plating Yes
- Torque (TQ) 43.5-43.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # ESBP1/0
- Zoro # G907456228
- UPC # 782856313106
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #6 Solid - 1/0 Stranded |
Details
Material | Silicon Bronze |
Torque (TQ) (inch pound (pound inch)) | 385-385.00 |
Tin Plating | Yes |
Torque (TQ) | 43.5-43.50 |
Description
With spacer bar silicon bronze, electrotin plated For aluminum to aluminum, copper to aluminum, copper to copper Range for equal main and tap 116 copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 21.5 cu in, Ceiling/Wall Box, 1 Gang, Steel, Octagon (166)
- DAYTON Electrical Box, Junction Box, Brass (4RG47)
- CONDOR USA Under Voltage Relay, 277V, 60 Hz, MDR3 (RU3L)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Multi (9001SKR1U)
- MIDWEST FASTENER #1/0 Copper Split Bolts 2PK (76208)
- ILSCO Copper Split Bolt Connector, Conduc, PK2 (IK-3/0-EC)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KS26)
- BURNDY Split-Bolt Connector Kit, 6 str to 2 str (NATHAN 2)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- Erico Lugs & Split Bolts