Shop All Split Bolt Connectors
Erico
nVent Split Bolt Connector, 2 to 20 Wire, Silicone Bronze Alloy, Bronze
Mfr # ESB2/0
Zoro # G807456236
Sold in multiples of 25 for $287.25
$287.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #2 Solid - 2/0 Stranded
- Width 29.97 millimetre
- Length 49.28 millimetre
- Height 29.97 millimetre
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erico
- MFR # ESB2/0
- Zoro # G807456236
- UPC # 782856312161
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #2 Solid - 2/0 Stranded |
Width | 29.97 millimetre |
Length | 49.28 millimetre |
Height | 29.97 millimetre |
Details
Material | Silicon Bronze |
Torque (TQ) (inch pound (pound inch)) | 385-385.00 |
Torque (TQ) | 43.5-43.50 |
Description
Silicon bronze for copper to copper UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Lamp Module, 30mm, 110-120V, Clear, Incand (9001KM1)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 12A, 600V AC, Non-Indicating (NOS-12)
- KLEIN TOOLS Cable Tester, Coax Explorer® 2 Tester with Batteries and Red Remote (VDV512-100)
- BURNDY Split-Bolt Connector, 12 str to 10 str (KS90)
- GARDNER BENDER Connector Splitbolt Cu 8Awg (GSBC-8)
- BURNDY Copper Cable to Post/Flat, 10 sol (K2C23)
- MIDWEST FASTENER #4 Aluminum Split Bolts 2PK (76212)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- GARDNER BENDER Split Bolt Connectors, Copper (GSBC-8)
- ILSCO Permaground Bronze Service Post Connecto (SPSS-4-EC)
- Erico Lugs & Split Bolts