Shop All Split Bolt Connectors
Erico
nVent Split Bolt Connector, 14 to 8 Wire, Silicone Bronze Alloy, TinCoated
Mfr # ESBP8
Zoro # G607456238
product price: $4.15
/ea
Sold in multiples of 100 for $415.00
$415.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #14 Stranded - #8 Stranded
- Torque (TQ) (inch pound (pound inch)) 165-165.00
- Tin Plating Yes
- Torque (TQ) 18.6-18.60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # ESBP8
- Zoro # G607456238
- UPC # 782856313052
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #14 Stranded - #8 Stranded |
Details
Material | Silicon Bronze |
Torque (TQ) (inch pound (pound inch)) | 165-165.00 |
Tin Plating | Yes |
Torque (TQ) | 18.6-18.60 |
Description
With spacer bar silicon bronze, electrotin plated For aluminum to aluminum, copper to aluminum, copper to copper Range for equal main and tap 116 copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BR & CH HUB TOP FEED 3/4"" (DSO75H1P)
- ANCOR Black 14 AWG Tinned Copper Wire - 500' (104050)
- MERSEN Finger Safe Fuse Block, J UL Class, 1 Poles, 60A Amp Range, 600V AC/DC Volt Rating (US6J1I)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M061)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- GARDNER BENDER Connector Splitbolt Cu 8Awg (GSBC-8)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KSA2/0)
- BURNDY Split-Bolt Connector, 10 str to 8 str (KS15)
- BURNDY Split-Bolt Connector, 8 str to 6 sol (KS17)
- MIDWEST FASTENER #2 Copper Split Bolts 2PK (76207)
- BLACKBURN Split-Bolt Connector, 10 str to 12 sol (9H)
- Erico Split Bolt Connectors