Shop All Split Bolt Connectors
Erico
nVent Split Bolt Connector, 10 Wire, Silicone Bronze Alloy, Bronze
Mfr # ESB4/0
Zoro # G007456234
product price: $14.15
/ea
Sold in multiples of 25 for $353.75
$353.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size 1/0 Solid - 250 kcmil Stranded
- Torque (TQ) (inch pound (pound inch)) 650-650.00
- Torque (TQ) 73.4-73.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # ESB4/0
- Zoro # G007456234
- UPC # 782856358329
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | 1/0 Solid - 250 kcmil Stranded |
Details
Material | Silicon Bronze |
Torque (TQ) (inch pound (pound inch)) | 650-650.00 |
Torque (TQ) | 73.4-73.40 |
Description
Silicon bronze for copper to copper UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Cam D, 30mm (9001KS34K1H13)
- ZORO SELECT Solid Core Current Transformer, 0 to 50A, 0 to 5A, 3 ft 7 in 16 AWG Leads (12G458)
- CARLON Conduit Pull Pvc Elbow 3/4Inch (E990ER-CAR)
- HUBBELL HBL2411ST - Twist-Lock® EdgeConnect™ Plug with Spring Termination, 20A, 125/250V, L14-20P, Black and White Nylon (HBL2411ST)
- BURNDY Split-Bolt Connector, 2 str to 2/0 str (KS26)
- BURNDY Split-Bolt Connector, 1 str to 3/0 str (KSU27)
- ILSCO Copper Split Bolt Connector, Conduc, PK2 (IK-3/0-EC)
- BURNDY Split-Bolt Connector, 1/0 str to 350kcmil (KS31)
- BURNDY Split-Bolt Connector Kit, 6 str to 3 str (NATHAN 4)
- BURNDY Split-Bolt Connector, 6 str (KSA4/0)
- BURNDY Plastic Cover for Split-Bolt Conctr, 4str (SC2/0)
- Erico Split Bolt Connectors