Shop All Split Bolt Connectors
Erico
nVent Split Bolt Connector, 10 to 6 AWG Wire, Silicone Bronze Alloy, TinCoated
Mfr # ESBP6
Zoro # G707456237
product price: $4.75
/ea
Sold in multiples of 25 for $118.75
$118.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #10 Stranded - #6 Stranded
- Torque (TQ) 18.6-18.60
- Tin Plating Yes
- Torque (TQ) (inch pound (pound inch)) 165-165.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # ESBP6
- Zoro # G707456237
- UPC # 782856313069
- Country of Origin United States
- Category Split Bolt Connectors
Dimensions
Conductor Size | #10 Stranded - #6 Stranded |
Details
Material | Silicon Bronze |
Torque (TQ) | 18.6-18.60 |
Tin Plating | Yes |
Torque (TQ) (inch pound (pound inch)) | 165-165.00 |
Description
With spacer bar silicon bronze, electrotin plated For aluminum to aluminum, copper to aluminum, copper to copper Range for equal main and tap 116 copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Commercial Grade, Panel Mount and Specialty Switches, Bat Handle Switches, Momentary Double Pole DoubleThrow Center Off 10A 250V/10A (HBL223MM)
- TRIPP LITE VGA-Cat5/6 Extender, Up to 500ft, RS232 (B130-101-U)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 9A, 600V AC, Indicating (FRS-R-9ID)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1" Inside Diameter - 50' Length - Green (HS367-S50-GREEN)
- BURNDY Copper Cable to Post/Flat, 10 sol (KC17)
- BURNDY Split-Bolt Connector, 300 to 1000 kcmil (KS44)
- ILSCO Copper Split Bolt Connector, Cndctr, PK2 (IK-2/0-EC)
- BURNDY Split-Bolt Connector, 1 str to 250 kcmil (KSU29)
- BLACKBURN Split-Bolt Connector, 1/0 str to 4 sol (10H)
- ILSCO Copper Split Bolt Connector, Conduc, PK2 (IK-3/0-EC)
- ILSCO Copper Split Bolt Connector, Cndctr, PK2 (IK-2-EC)
- Erico Split Bolt Connectors