Shop All Ground Rods & Clamps
Erico
nVent Pipe Clamp, Clamping Range 14 to 1 in, 10 to 2 AWG Wire, Silicone Bronze
Mfr # CWP2J
Zoro # G507686124
Sold in multiples of 50 for $999.50
$999.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #10 Solid - #2 Stranded
- Pipe Size, Nominal (Ø) 1.25-2.00
- Pipe Size, Actual (Ø) 31.8-50.80
- Hex Width (W) 38.1-54.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erico
- MFR # CWP2J
- Zoro # G507686124
- UPC # 782856306764
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Conductor Size | #10 Solid - #2 Stranded |
Pipe Size, Nominal (Ø) | 1.25-2.00 |
Pipe Size, Actual (Ø) | 31.8-50.80 |
Hex Width (W) | 38.1-54.00 |
Details
Material | Silicon Bronze |
Description
Bolted water pipe clamps made from highstrength corrosionresistant copper alloy Connects grounding wire to the grounding rod Range 10 solid to 2 stranded UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 12, 3R NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SBA2V06)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 7 in D, NEMA 12; 13, Non Hinged Clamp (B202007CH)
- TRYSTAR SOOW Power Cable Size 6/4 Black 50 FT CS6364 Female / CS6365 Male (TSSO64BK50-M-F)
- RADIX WIRE 20 AWG, UL 3257 Lead Wire, 7 Strand, 250C, 25kV, Nickel plated copper, SILICONE, Red, Sold by the FT (EEA20P007T)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- ERICO 1/2 In. to 3/4 In. #8 to #2 AWG Ground Ground Clamp (CP34)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- BURNDY Pipe Ground Clamp, 5AWG, 3In (GAR1426)
- NVENT ERICO Pointed End Ground Rod: 5/8 in Dia, 4 ft L, Copper Bonded Steel (615840)
- NVENT ERICO Ground Rod, Dia 3/4 In, 10 Ft. L (613400)
- L.H. DOTTIE L.H. Dottie #10-32 x 3/8'' Hex Head Phillips Ground Screw w/ Thread Cutting Point (Tuff Pack), 500PK (1032TCTP)
- Erico Ground Rods & Clamps