Shop All Ground Rods & Clamps
Erico
nVent Pipe Clamp, Clamping Range 12 to 1 in, 10 to 6 AWG Wire, Zinc
Mfr # ZWP1J
Zoro # G907686120
product price: $4.19
/ea
Sold in multiples of 25 for $104.75
$104.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Zinc Alloy
- Conductor Size #10 Solid - #6 Solid
- Pipe Size, Nominal (Ø) 0.5-1.00
- Pipe Size, Actual (Ø) 12.7-25.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # ZWP1J
- Zoro # G907686120
- UPC # 782856329534
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Conductor Size | #10 Solid - #6 Solid |
Pipe Size, Nominal (Ø) | 0.5-1.00 |
Pipe Size, Actual (Ø) | 12.7-25.40 |
Details
Material | Zinc Alloy |
Description
Bolted water pipe clamps made of zinc diecast Wire range 8 solid to 2 stranded UL listed Connects grounding wire to the grounding rod
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELAY AND CONTROL Reversing Drum Swtch, RS-1M-SH with Hndle (RS-1M-SH)
- SCHNEIDER ELECTRIC Guard, F/22mm 40mm Emergency Stop (ZBZ1604)
- TRIPP LITE Power Strip, 7-Outlet, Black, 25ft cord (PS725B)
- BURNDY Mechanical Conn, Splice/Reducer, 2 Cond (AMS500)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- ERICO 1/2 In. to 3/4 In. #8 to #2 AWG Ground Ground Clamp (CP34)
- ERICO 5/8 In. x 8 Ft. Galvanized Steel Ground Rod (815880UPC)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- SCS Versatile Ground Cord (770115)
- JACKSON SAFETY Ground Clamp (14731)
- BURNDY Pipe Ground Clamp, 8.5In (C11CSH1)
- Erico Ground Rods & Clamps