Shop All Ground Rods & Clamps
Erico
nVent Pipe Clamp, Clamping Range 12 to 1 in, 10 to 2 AWG Wire, Silicone Bronze
Mfr # CWP1JU
Zoro # G707686122
product price: $9.29
/ea
Sold in multiples of 25 for $232.25
$232.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #10 Solid - #2 Stranded
- Pipe Size, Nominal (Ø) 0.5-1.00
- Pipe Size, Actual (Ø) 12.7-25.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # CWP1JU
- Zoro # G707686122
- UPC # 782856305972
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Conductor Size | #10 Solid - #2 Stranded |
Pipe Size, Nominal (Ø) | 0.5-1.00 |
Pipe Size, Actual (Ø) | 12.7-25.40 |
Details
Material | Silicon Bronze |
Description
Bolted water pipe clamps made from highstrength corrosionresistant copper alloy Connects grounding wire to the grounding rod Range 10 solid to 2 stranded UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Mtr Protector, 65A, Rotary, Frame D (XTPR063DC1)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 300A, 600V AC, Nonindicating (TRS300R)
- NVENT HOFFMAN Inline Landscape Panels, Fits 230x770mm (LP2377)
- COPE Vertical Elbow, 90 Deg, 24 In Width (248-249O-24)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- ERICO 1/2 In. to 3/4 In. #8 to #2 AWG Ground Ground Clamp (CP34)
- ERICO 5/8 In. x 8 Ft. Galvanized Steel Ground Rod (815880UPC)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-14-EC)
- BURNDY Pipe Ground Clamp, 5AWG, 3In (GAR1426)
- BURNDY Ground Rod Clamp, 10AWG, 1.71In, PK5 (GRL6)
- Erico Ground Rods & Clamps