Shop All Ground Rods & Clamps
Erico
nVent Grounding Rod, 58 in Dia Nominal, 4 ft L, Steel
Mfr # 615840UPC
Zoro # G607686123
Sold in multiples of 5 for $90.95
$90.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Copper-Bonded Steel
- Ground Rod Diameter, Nominal 0.62-0.62
- Plating Thickness 254
- Length (L) 4-4.00
- Complies With IEC® EN 62561-2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erico
- MFR # 615840UPC
- Zoro # G607686123
- UPC # 782856446361
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Ground Rod Diameter, Nominal | 0.62-0.62 |
Length (L) | 4-4.00 |
Ground Rod Diameter, Actual (Ø) | 14.2-14.20 |
Length (L) (metre) | 1.2-1.20 |
Details
Material | Copper-Bonded Steel |
Plating Thickness | 254 |
Complies With | IEC® EN 62561-2 |
Tensile Strength | 80000 |
Tensile Strength (megapascal) | 552 |
Description
Copper bonded, resists corrosion better than galvanized rods, allowing for a 30 year service life in most soils Uniform plating thickness, average tensile strength of 80000 psi and straightness tolerance of 0010 in per linear foot Exceeds the requirements of ANSIUL 4671984, CSA and ANSINEMA GR1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Connector, Flex Conduit, Tite Bite, 1/2 In, Material: Malleable Iron (2102)
- LEGRAND Toggle Switch Opening, Number of Gangs: 1 Stainless Steel, Brushed Finish, Silver (SS1)
- CYG Heat Shrink - 1/2" X 6" Black, PK100 (23545-06B)
- DAYTON Raised Indicator Light, 22mm, 24V, Red (22NZ01)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- ERICO 1/2 In. to 3/4 In. #8 to #2 AWG Ground Ground Clamp (CP34)
- L.H. DOTTIE L.H. Dottie 1/2'' Bronze Hub, 25PK (HUB50L)
- NVENT ERICO Grounding Connector, 1 Grounding Wire, 8 AWG SOL to 2 AWG STR, 5/8 in Rod Dia, Bronze (CP58)
- NVENT ERICO Drive Sleeve, Grounding (EDS58)
- BURNDY Ground Rod Clamp, 8AWG, 2.47In, PK5 (GRC34)
- Erico Ground Rods & Clamps