Shop All Ground Rods & Clamps
Erico
nVent Grounding Rod, 12 in Dia Nominal, 6 ft L, Steel, Galvanized
Mfr # 811260UPC
Zoro # G307686126
product price: $17.99
/ea
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Hot-Dip Galvanized
- Ground Rod Diameter, Actual (Ø) 12.95-12.95
- Length (L) (foot) 6-6.00
- Tensile Strength (megapascal) 552
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # 811260UPC
- Zoro # G307686126
- UPC # 782856339113
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Ground Rod Diameter, Actual (Ø) | 12.95-12.95 |
Length (L) (foot) | 6-6.00 |
Length (L) | 1.83-1.83 |
Ground Rod Diameter, Nominal | 0.5-0.50 |
Details
Material | Steel |
Finish | Hot-Dip Galvanized |
Tensile Strength (megapascal) | 552 |
Tensile Strength | 80000 |
Description
Zinccoated exteriors are hotdip galvanized for solid protection against corrosion in accordance with ASTM specification A15378 Surfaces are rigidly inspected to eliminate seams, slivers and other defects Meet EEINEMA TDJ30 and are REA listed 15 year service life in most soils Galvanized plated steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLARIS InsulMultitapCon, PVC, 14 AWG, 6 AWG (IPLG6-3B)
- FLUKE NETWORKS Punch Down Tool Kit, 110/66 Blade (11291000)
- MELTRIC 712C3N07 BOX/ANGLE ADAPTER 30 DEGREE (712C3N07)
- REMKE Cord Grip, Alum, 2-1/2" NPT, 1.812-1.938 (RSR-731)
- ERICO 5/8 In. x 8 Ft. Galvanized Steel Ground Rod (815880UPC)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- ERICO 1/2 In. to 3/4 In. #8 to #2 AWG Ground Ground Clamp (CP34)
- ILSCO Copper Neutral Bar Connector, Conductor (NBCE-0615-2-EC)
- ILSCO Permaground Aluminum Ground Clamp C, PK2 (AGC-2-EC)
- PANDUIT Grounding Kit, Various (ACG24K)
- Erico Ground Rods & Clamps