Shop All Ground Rods & Clamps
Erico
nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze
Mfr # CP58
Zoro # G307686119
product price: $4.19
/ea
Sold in multiples of 50 for $209.50
$209.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Silicon Bronze
- Conductor Size #10 Solid - #2 Stranded
- Ground Rod Diameter, Actual (Ø) 12.5-14.20
- Torque (TQ) 16.9-16.90
- Complies With IEC® EN 62561-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # CP58
- Zoro # G307686119
- UPC # 782856307037
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Conductor Size | #10 Solid - #2 Stranded |
Ground Rod Diameter, Actual (Ø) | 12.5-14.20 |
Ground Rod Diameter, Nominal | 0.5-0.62 |
Wrench Size | 0.5 |
Details
Material | Silicon Bronze |
Torque (TQ) | 16.9-16.90 |
Complies With | IEC® EN 62561-1 |
Torque (TQ) (inch pound (pound inch)) | 150-150.00 |
Description
Connects grounding wire to the grounding rod UL and CSA listed for 12 in and 58 in ground rods and number 4 rebar and accept a conductor range from number 10 solid to number 2 stranded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Fuse Block, 9070 Series, Midget UL Class, 2 Poles (9070FB2B)
- ELECTRIDUCT Spiral Cable Wrap 3/8" x 100ft-Black (WL-SW-0375-100-BK)
- LEVITON Receptacle (5015)
- WHITE-RODGERS Contactor (120-908)
- ERICO 1/2 In. to 3/4 In. #8 to #2 AWG Ground Ground Clamp (CP34)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- NVENT ERICO Ground Rod Connector, Hammer Lock, Copper (EHL58G1K)
- PANDUIT Bronze Ground Clamp Conduit Fitting (GPL-45-1)
- PANDUIT Jumper Kit, Various (RGCBNJ660P22)
- NVENT ERICO Ground Rod Kit, 5/8 In, 4 Ft. L (CGE5CP)
- BURNDY Pipe Ground Clamp, 10AWG, 2.34In (C6)
- Erico Ground Rods & Clamps