Shop All Ground Rods & Clamps
Erico
nVent Ground Clamp, Clamping Range 12 to 1 in, 10 to 2 AWG Wire, Bronze
Mfr # EK16
Zoro # G407686125
product price: $12.29
/ea
Sold in multiples of 50 for $614.50
$614.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Bronze
- Conductor Size #10 Solid - #2 Solid
- Rebar Size, Canada 10-25.00
- Water Pipe Size (Ø) 12.7-25.40
- Ground Rod Diameter, Actual (Ø) 12.7-25.40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # EK16
- Zoro # G407686125
- UPC # 782856575559
- Country of Origin United States
- Category Ground Rods & Clamps
Dimensions
Conductor Size | #10 Solid - #2 Solid |
Rebar Size, Canada | 10-25.00 |
Water Pipe Size (Ø) | 12.7-25.40 |
Ground Rod Diameter, Actual (Ø) | 12.7-25.40 |
Rebar Size, US | 4-8.00 |
Rebar Size, Metric | 12-25.00 |
Details
Material | Bronze |
Connection Type | Parallel |
Description
Bronze alloy grounding clamp with bronze screws Used for rebar, ground rods, water pipes and directburial water pipe Layin feature cuts installation time Approved for direct burial in earth and concrete Pipe range from 12 in 127 mm to 1 in 254 mm Rebar range from 4 10 mm to 8 25 mm Ground rod range from 12 in 127 mm to 1 in 254 mm Conductor range from 10 55 sqmm to 2 25 sqmm UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 3A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ003)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2in., 90 deg, Red (NHC1021ZP)
- EATON BUSSMANN UL Class Fuse, J Class, DFJ Series, Fast-Acting, 50A, 600V AC, Non-Indicating (DFJ-50)
- REMINGTON INDUSTRIES 10 AWG Gauge Stranded Hook Up Wire, 100 ft Length, White, 0.1019" Diameter, GPT, 60 Volts (10GPTSTRWHI100)
- ERICO 5/8 In. x 8 Ft. Galvanized Steel Ground Rod (815880UPC)
- ERICO 3/8 in. Copper-Bonded Steel Ground Rod (613840UPC)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- ERICO 1/2 In. to 3/4 In. #8 to #2 AWG Ground Ground Clamp (CP34)
- ILSCO Copper Neutral Bar Connector, Conductor (D167-6-EC)
- GARDNER BENDER Grounding Screw, Hex Head, PK12 (GGS-1512R)
- NVENT ERICO Ground Rod Clamp, Rod Dia 3/4 In (CP34)
- Erico Ground Rods & Clamps