Shop All Ground Rods & Clamps
Erico
3/8 in. Copper-Bonded Steel Ground Rod
Mfr # 613840UPC
Zoro # G205310338
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erico
- MFR # 613840UPC
- Zoro # G205310338
- UPC # 782856585596
- Country of Origin United States
- Category Ground Rods & Clamps
Description
99.9% pure electrolytic copper coating Molecular bond to nickel-sealed high strength steel core Rods have a high carbon steel core and tip that provide superior strength when driving Copper coating will not crack when bent or tear when driven Minimum copper coating of 10 mils on rods listed to UL« 467 ERICO name length diameter and part number is roll-stamped within 12 (304 8 mm) of chamfered end UL logo and control number where applicable stamped on each rod for easy inspection after installation. Specifications: Part Number 613840 Material Copper-Bonded Steel Tensile Strength 80 000 psi Min Ground Rod Diameter Nominal 3/8 Ground Rod Diameter Actual (?) 0.358 Length (L) 4' Plating Thickness 10 mil Unit Weight 1.3 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 1 Poles, 2 (TPSPD)
- BURNDY Mechancl Conn, Trminl, 1/0 to 2 AWG, 1 Cond (KLU125)
- PANDUIT 18-14 AWG Nylon Ring Terminal #10 Stud PK100 (PN14-10R-C)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 3-1/2 in D, NEMA 12, 13, Non Hinged Clamp (A806CH)
- ERICO 1/2 In. to 3/4 In. #8 to #2 AWG Ground Ground Clamp (CP34)
- ERICO nVent Ground Clamp, Clamping Range 12 to 58 in, 10 to 2 AWG Wire, Silicone Bronze (CP58)
- PANDUIT Bronze Service Post Connector, #10 SOL-# (SP2-2L-C)
- NVENT ERICO Ground Rod, Dia 3/4 In, 10 Ft. L (613400)
- BURNDY Ground Rod Clamp, 10AWG, 2In, PK5 (GRC12)
- ERICSON GROUND GRDIAN 20A AUTO (1075-AR)
- BURNDY Pipe Ground Clamp, 2/0AWG, 3In (GAR1429)
- Erico Ground Rods & Clamps