Shop All Spanner Wrenches
Erickson
Wrench, 58mm PEG STYLE
Mfr # PSW58M
Zoro # G3979225
product price: $37.25
/ea
$37.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # PSW58M
- Zoro # G3979225
- UPC # 4059782196810
- Country of Origin Germany
- Category Spanner Wrenches
Details
Item | Wrench |
Accessory Type | Wrench |
Description
Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Tool Bag, Tool Bag, Black, 1680D Fabric, 25 Pockets (DWST08025)
- BOSCH Washer, 2609110801 (2609110801)
- MARSHALLTOWN Finishing Trowel, Round End, 14 x 4 In (MXS64RED)
- MITUTOYO Depth Gage, Digimatic, 0-150mm, Spc (571-201-30)
- CS UNITEC Non Sparking Wrench, Adjustable, 300mm (12in), Aluminum Bronze (EX501-12A)
- GEDORE Fixed Spanner Wrench, 16 to 18mm Capacity (40 Z 16-18)
- GEDORE Spanner Wrench, Lug, 155-165mm (40 155-165)
- SERVICE SOLUTIONS U.S. Service Adjustable Spanner Wrench (OT1266)
- BETA Hook Wrench w/Square Nose, Sq15-35mm (000990215)
- BETA Hook Wrench w/Square Nose, Sq50-80mm (000990250)
- MARTIN TOOL Face Spanner Wrenches MARTIN TOOLS (426)
- Erickson Spanner Wrenches