Shop All Spanner Wrenches
Erickson
Wrench, 52mm PEG STYLE
Mfr # PSW52M
Zoro # G3979234
product price: $35.55
/ea
$35.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Wrench
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # PSW52M
- Zoro # G3979234
- UPC # 4059782196636
- Country of Origin Germany
- Category Spanner Wrenches
Details
Item | Wrench |
Accessory Type | Wrench |
Description
Wrench
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MICRO 100 Indexable Turning & Chamfering Tool (10-3315)
- E-Z LOK 8-32 Hex Drive Installation Tool for Threaded Inserts (500-1)
- PROTO 3/4 in Drive Impact Socket 21 mm Size 6 pt Deep Depth, Black Oxide (J07521ML)
- BONDHUS Metric L-Shape Hex Key, 12 mm Tip Size (12180)
- BOSCH 3-5/8" Tubular Spanner Wrench (1931)
- FACOM Hinged Pin Spanner Wrench, L 280mm (FA-126A.80)
- BETA Hook Wrench w/Round Nose, 80-120mm (000990380)
- BETA Hook Wrench w/Square Nose, 52-58mm (000990052)
- PROTO Spanner Wrench, Steel, 6-1/4 in Cap. (JC474AB)
- MARTIN TOOLS Adjustable Hook Spanner Wrench Set (SHW5K)
- GEDORE Spanner Wrench, Lug, 52-55mm (40 52-55)
- Erickson Spanner Wrenches