Shop All Ratchet Tie Downs
Erickson
Tie-Down Strap, Ratchet, 27ft x 2In, 3330lb
Mfr # 68655
Zoro # G3216001
product price: $27.25
/ea
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pickups and Trailers
- Working Load Limit 3,330 lb
- Standards US DOT
- Color Camouflage
- Fitting Style J-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 68655
- Zoro # G3216001
- UPC # 064383686558
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Strap Length | 27 ft. |
Strap Width | 2" |
Cargo Tie Down Width | 2 in |
Cargo Tie Down Length | 27 ft |
Manufacturers Warranty Length | 3 Months |
Overall Length | 27 ft |
Overall Width | 2 in |
Fixed End Length | 16 in |
Description
Tie Down Strap, Working Load Limit 3,330 lb, Color Camouflage, End Type Wire-Hook, Tensile Strength 10,000 lb/in, Tie Down Material Polyester, Overall Width 2 in, Fixed End Length 16 in, Overall Length 27 ft, Features Not Applicable, Standards US DOT, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GPS - GENERIC PARTS SERVICE Spring Compression For Crown Wave Pallet Trucks (CR 125298)
- ZORO SELECT Pneumatic Wheel, Black, 3-15/16" Wheel W (P 300/20-75R)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1070)
- LYON Plywood Support (DD65836)
- ERICKSON 1"X10Ft 1200 lb Soft Grip Ratcheting Tie Down Blue (01413)
- ERICKSON 1"X15Ft 1200 lb Ratchet Strap Bulk Black (51300)
- ERICKSON 2"X15Ft 5000 lb Ratchet Strap Bulk Yellow (52300)
- ERICKSON 32" Tightening Bar (02803)
- ERICKSON 1"X10Ft 1200 lb Re-Tractable Ratchet Tie Downs Black (34415)
- ERICKSON 1"X25Ft 3000 lb Ratchet Strap Bulk Yellow (51326)
- US CARGO CONTROL 1" x 15' Black Stainless Steel Endless Ratchet Strap (26SS15FE-BLK)
- Erickson Tie Downs