Shop All Ratchet Tie Downs
Erickson
Tie-Down Strap, Ratchet, 10ft. x 1In., PK4
Mfr # 31352
Zoro # G0964783
product price: $27.69
/pk 4, $6.92/ea
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Pickups and Trailers
- Working Load Limit 500 lb
- Color Orange
- Strap Length 10 ft.
- Fitting Style S-Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 31352
- Zoro # G0964783
- UPC # 064383313522
- Country of Origin China
- Category Ratchet Tie Downs
Dimensions
Strap Length | 10 ft. |
Cargo Tie Down Width | 1 in |
Manufacturers Warranty Length | 3 Months |
Cargo Tie Down Length | 10 ft |
Strap Width | 1" |
Overall Length | 10 ft |
Overall Width | 1 in |
Fixed End Length | 9 1/2 in |
Description
Tie Down Strap, Working Load Limit 500 lb, Color Orange, End Type S-Hook, Tensile Strength 1,500 lb/in, Tie Down Material Polyester, Overall Width 1 in, Reinforcement Properties General Purpose, Fixed End Length 9 1/2 in, Overall Length 10 ft, Features Padded Handle, Standards Not Applicable, Adjustment Type Ratchet, Manufacturers Warranty Length 3 Months, End Material Steel, Product Type Tie Down Strap, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL Heavy Duty Work Platform (KTI75161)
- CASTERHQ 3-1/2"x1-1/4" Wheel, Expandable Adaptor Caster, 300 Lbs Capacity (CBLDRA312)
- ZORO SELECT Dock Bumper, 12x4-1/2x98 In., Rubber (26W578)
- LIFT-ALL Web Sling, Type 3, 8 ft L, 1 in W, Nylon, Yellow (EE1801NFX8)
- ERICKSON 2"X9Ft 3000lb ReTractable Rack Strap (04425)
- ERICKSON 1"X10Ft 1200 lb Rubber Handle Ratchet Straps (01415)
- ERICKSON 2"X27Ft 10,000Lb Deluxe Rubber Hndl Rat w/ Strap Wrapper Box Display (69627)
- ERICKSON 1"X6Ft 1200 lb Cam Lock Tie Down w/ Cap Lock CAMO (35611)
- ERICKSON 1"X6Ft 2000 lb Sportsman Tie Down Hunter Orange (05740)
- ERICKSON 1"X15Ft 1300 lb Ratchet Strap w/ CapLocks (31408)
- US CARGO CONTROL 2" x 12' Black Ratchet & Camo Strap w/ Black Double J Hook (5512WHB-Camo)
- Erickson Ratchet Tie Downs