Shop All Indexable Toolholders
Erickson
THERMO SHRINK FIT EXTENSION D=4MM
Mfr # SS160TT04110M
Zoro # G3852744
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size SS160
- Hole Dia. 4.00mm
- Projection 160.00mm
- Coolant Fed Coolant Through
- Shank Dia. 16.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS160TT04110M
- Zoro # G3852744
- UPC # 4059782085091
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | SS160 |
Hole Dia. | 4.00mm |
Shank Dia. | 16.00mm |
Overall Length | 110.00mm |
Nose Dia. | 9.00mm |
Tool Depth | 15.00mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 160.00mm |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 RPM |
For Use With | Carbide and HSS Tools |
List Number | SS160TT04110M |
Features | Axial Adjustment - End |
Series | BT40 |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Measurement System | Metric |
Shank Type - Machining | Straight |
Standards | ANSI, ISO, JIS B 6339 |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 4.00mm, Taper Size SS160, Shank Dia. 16.00mm, Projection 160.00mm, Nose Dia. 9.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 RPM, For Use With Carbide and HSS Tools, Series BT40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PT BELT BY CYALUME TECHNOLOGIES Tool Belt, Reflective Belt, Green (9-3012509G)
- BOSCH 2-Cutter Hammer Drill Bit 1/2" x 13"L, Spline (HC4511)
- EKLIND T-HANDLE HEX KEY 6MM 9"" (54960)
- INTERNAL TOOL Angle Qc Face Groover 3/8 x .90 (39-1010)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- HHIP DTGNR 16-3D Turning Tool Holder (2020-0163)
- WALTER Walter - Shank tool - Grooving (G2012.12L-2T20SX-P)
- Erickson Indexable Tools