Shop All Indexable Toolholders
Erickson
THERMO SHRINK FIT EXTENSION D=3MM
Mfr # SS160TT03110M
Zoro # G3852534
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Taper Size SS160
- Hole Dia. 3.00mm
- Projection 120.00mm
- For Use With Carbide and HSS Tools
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # SS160TT03110M
- Zoro # G3852534
- UPC # 4059782093911
- Country of Origin Germany
- Category Indexable Toolholders
Dimensions
Taper Size | SS160 |
Hole Dia. | 3.00mm |
Shank Dia. | 16.00mm |
Overall Length | 110.00mm |
Nose Dia. | 9.00mm |
Tool Depth | 15.00mm |
Details
Item | Shrink Fit Tool Holder and Adapter |
Projection | 120.00mm |
For Use With | Carbide and HSS Tools |
Coolant Fed | Coolant Through |
Balanced to RPM | G 6.3@15000 RPM |
List Number | SS160TT03110M |
Features | Axial Adjustment - End |
Compatible with Product Type | Carbide and HSS Cutting Tools |
Series | BT40 |
Measurement System | Metric |
Shank Type - Machining | Straight |
Standards | ANSI, ISO, JIS B 6339 |
Description
Shrink Fit Tool Holder and Adapter, Hole Dia. 3.00mm, Taper Size SS160, Shank Dia. 16.00mm, Projection 120.00mm, Nose Dia. 9.00mm, Coolant Fed Coolant Through, Balanced to RPM G 6.3@15000 RPM, For Use With Carbide and HSS Tools, Series BT40
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M12, D1= 63, Tapped Bushing, Steel, Black Plastic, Cap: Black (K0155.212)
- HAZET 2240N/51 - “BITE”-BOX – SCREWDRIVER BIT SET (HZ2240N/51)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E261)
- MILWAUKEE TOOLS 1/4in FRICTION RING, ML44-90-1070 (ML44-90-1070)
- ERICKSON Shrink Fit Tool Holder, U3, HSK63A (HSK63AHPVTT025472)
- ERICKSON Chuck, Tapping Tension/Comp TK Colle (SS100TCK719)
- ERICKSON Thread Turning Toolholder, 606164 (606164)
- ERICKSON Shrink Fit Tool Holder, U3, CVKV40 (CV50BHPVTT031800)
- ERICKSON Swing Clamp Cylinder, 5000 psi, 2-1/2 (15-0218-00-S)
- SOWA INDEXABLE CUTTING TOOLS MTJNR 204D External Turning Toolholder (147147)
- DORIAN Turning Toolholder, CNMG, MCLNR12-4B, RH (73310150120)
- Erickson Indexable Tools