Shop All Truck Bed Covers
Erickson
The Big Bed Jr.
Mfr # 07605
Zoro # G1887200
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 25.5
- Features Weight capacity: 350 lbs
- Application Application: 2″ x 2″ trailer hitch receivers
- Color black powder coated
- Material steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 07605
- Zoro # G1887200
- Country of Origin China
- Category Truck Bed Covers
Details
Weight | 25.5 |
Features | Weight capacity: 350 lbs |
Application | Application: 2″ x 2″ trailer hitch receivers |
Color | black powder coated |
Material | steel |
Description
(1) The Big Bed Jr.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Low Profile Warning Light, Strobe, Amber (LP3T-012-048A)
- NOCO Battery Tray, 14 in L Outside (BT31)
- ROADMASTER TOWED VEHICLE CHARGE LINE KIT (156-25)
- CHAMPION SPARK PLUGS Spark Plug, RS17YX (130080)
- ERICKSON Flag Pole Holder (07704)
- ERICKSON Steel Headache Rack (07715)
- ERICKSON Steel Truck Rack 1000lb/Patented Adjust Clamping Fits All Trucks (07707)
- ERICKSON Aluminum Truck Rack 800 lb / Patented Clamp Design NO Drilling (07705)
- ERICKSON Steel Truck Rack 800lb/Patented Adjust Clamping System Fits All Trucks (07706)
- ERICKSON The Big Bed Sr. (07600)
- BAK INDUSTRIES 15-C COLORADO/CANYON CREW CAB 5FT BAKFLIP F1 TONNEAU COVER (772126)
- Erickson Truck Bed Covers