Erickson

Tarp, Silver/Black, polyethylene


product price: $227.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material polyethylene
  • Tarp Material polyethylene
  • Width 28'
  • Tarp Finished Width 28 ft
  • Length 48'
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 28'
Tarp Finished Width 28 ft
Length 48'

Details

Color Silver/Black
Material polyethylene
Tarp Material polyethylene
Item Tarp

Description

28'X48Ft Heavy Grade Poly Bale Tarp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.