Shop All Milling and Drilling Accessories
Erickson
Tapping Head, 2.8300", H63A
Mfr # 12MHC040M
Zoro # G3937715
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Taper Ground to AT3 Accuracy or Better, Quick-Change Style, Techniks Certified
- Series HSK
- Shank Type - Machining Taper
- Coolant Fed Coolant Through
- Standards Techniks Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 12MHC040M
- Zoro # G3937715
- UPC # 4059782017153
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Taper Size | H63A |
Shank Dia. | 2.8300 in |
Details
Item | Hydraulic Chuck |
Features | Taper Ground to AT3 Accuracy or Better, Quick-Change Style, Techniks Certified |
Series | HSK |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Standards | Techniks Certified |
Description
Hydraulic Chuck, Shank Type - Machining Taper, H63A, Shank Dia. 2.8300 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Fleece Dust Bags, 1 ft. L, 12-7/64" W (VB140F-30)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (GT925003)
- TEKTON Cutting Pliers Set, 3-Piece (Diagonal, End, Cable Cutting) (PCT99120)
- MILWAUKEE TOOL M18 FUEL 7/16" Hex Utility HTIW w/ ONE-KEY (Tool Only) (2865-20)
- ERICKSON Spare Parts, Turn Screw STC4 (STC4)
- ERICKSON Spare Part, Screw Torx M5X0.8 1 (MS1160)
- ERICKSON Shim, Turning 512.153 (512.153)
- ERICKSON Spare Part, STC11 SCRW 1/4-28 UNF 3A (STC11)
- ERICKSON Coolant Tube Wrench, HSK 50 (170.196)
- ERICKSON Shim, Screw M5X0.5/M3.5X0.6 SRS-3 (SRS3)
- STM BS2 Universal Dividing Head (326054)
- Erickson Milling and Drilling Accessories