Shop All Milling and Drilling Accessories
Erickson
Tapping Head, 2.8300", H100A
Mfr # 12MHC030M
Zoro # G3939081
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series HSK
- Features Taper Ground to AT3 Accuracy or Better, Quick-Change Style, Techniks Certified
- Taper Size H100A
- Standards Techniks Certified
- Shank Type - Machining Taper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 12MHC030M
- Zoro # G3939081
- UPC # 4059782016996
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Taper Size | H100A |
Shank Dia. | 2.8300 in |
Details
Item | Hydraulic Chuck |
Series | HSK |
Features | Taper Ground to AT3 Accuracy or Better, Quick-Change Style, Techniks Certified |
Standards | Techniks Certified |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, H100A, Shank Dia. 2.8300 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- URREA Octagonal sledge hammer 8Lb with 36" handle (1437GFV)
- MILWAUKEE TOOL 10" 24T Ripping Circular Saw Blade (48-40-1020)
- GEARWRENCH 1/4" Drive 90-Tooth Locking Flex Head Teardrop Ratchet 7" (81015T)
- MAKITA 27 lb. AVT® SDS-MAX Demolition Hammer (HM1214C)
- ERICKSON Shim, Turning (SM303)
- ERICKSON Spare Parts, Turn Screw STCC9 (STCC9)
- ERICKSON Spare Part, Turn Wedge Screw (AS832 / AS-8-32)
- ERICKSON Spare Part, Turn Torx-Wrench Tx7 (170.023)
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- ERICKSON Spare Part, DBLSETScrew M6X1 STCM11 (STCM11)
- FEIN CUTTER SET 2in CBLT TN 7/16 - 1-1/16 (63134999028)
- Erickson Milling and Drilling Accessories