Erickson

Tapping Head, 2.8300", 50CAT


product price: $176.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Series CAT
  • Features Taper Ground to AT3 Accuracy or Better, Quick-Change Style
  • Taper Size 50CAT
  • Shank Type - Machining Taper
  • Standards Techniks Certified
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Taper Size 50CAT
Shank Dia. 2.8300 in

Details

Item Hydraulic Chuck
Series CAT
Features Taper Ground to AT3 Accuracy or Better, Quick-Change Style
Shank Type - Machining Taper
Standards Techniks Certified
Coolant Fed Coolant Through

Description

Hydraulic Chuck, Shank Type - Machining Taper, 50CAT, Shank Dia. 2.8300 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.