Shop All Milling and Drilling Accessories
Erickson
Tapping Head, 1", INC1-1/2
Mfr # 12MHC050M
Zoro # G3942502
product price: $185.99
/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6.9400 in
- Series BT
- Features Taper Ground to AT3 Accuracy or Better, Quick-Change Style, Techniks Certified
- Shank Type - Machining Straight
- Standards Techniks Certified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 12MHC050M
- Zoro # G3942502
- UPC # 4059782017122
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Overall Length | 6.9400 in |
Taper Size | INC1-1/2 |
Shank Dia. | 1 in |
Details
Item | Hydraulic Chuck |
Series | BT |
Features | Taper Ground to AT3 Accuracy or Better, Quick-Change Style, Techniks Certified |
Shank Type - Machining | Straight |
Standards | Techniks Certified |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Straight, INC1-1/2, Shank Dia. 1 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 3-1/8" L (ZM18)
- DEWALT I-Beam Level, Aluminum, 24 in., Yellow (DWHT42163)
- MITUTOYO Gage, Wire, #0-36 Range (950-202)
- DRILL AMERICA 1"-12 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1"-12 (T/A54930)
- ERICKSON Spare Part, Insert SCRW-12148038800 (12148038800)
- ERICKSON Coolant Tube Wrench, HSK 50 (170.196)
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- ERICKSON Shim, Turning (SM303)
- ERICKSON Shim, Turning 512.153 (512.153)
- ERICKSON Spare Part, Screw M3, 5x0, 6p x 9, 5 (12148037700)
- STM MT3 Coolant Inducer Socket (114966)
- Erickson Milling and Drilling Accessories