Shop All Milling and Drilling Accessories
Erickson
Tapping Head, 1-1/2", 50BT
Mfr # 12MHC080M
Zoro # G3939781
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series BT
- Features Adjustable Compression Helps Start Difficult Tap, Taper Ground to AT3 Accuracy or Better, Quick-Change Style
- Coolant Fed Coolant Through
- Shank Dia. 1-1/2 in
- Taper Size 50BT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 12MHC080M
- Zoro # G3939781
- UPC # 4059782213036
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Shank Dia. | 1-1/2 in |
Taper Size | 50BT |
Details
Item | Hydraulic Chuck |
Series | BT |
Features | Adjustable Compression Helps Start Difficult Tap, Taper Ground to AT3 Accuracy or Better, Quick-Change Style |
Coolant Fed | Coolant Through |
Shank Type - Machining | Taper |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 50BT, Shank Dia. 1-1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nosepiece, 1/4 In, For Use With 5TUW8 (5PXA7)
- WRIGHT TOOL Flex Handle 1/2" Drive Flex Handle Conto (4439)
- WILLIAMS Box End Wrench, 12-Point, 36 MM Opening, 7 21/32 Inch OAL (JHWSFH1809BW)
- GEARWRENCH 15/16" 120XP™ Universal Spline XL Ratcheting Combination Wrench (86444)
- ERICKSON Shim, Turning CARB-ITSN 433SKTN464 (ITSN433)
- ERICKSON Spare Parts, Turn STEEL Clamp, THREADED (CK26)
- ERICKSON Shim, Turning (SM303)
- ERICKSON Shim, Screw M5X0.5/M3.5X0.6 SRS-3 (SRS3)
- ERICKSON Spare Parts, S532 1/4-20 X 3/4 BHCS (S532)
- ERICKSON Spare Part, Turn Torx-Wrench Tx7 (170.023)
- TUNGALOY Solid End Mill shanks, VSTD16L100S10-S (6859134)
- Erickson Milling and Drilling Accessories