Shop All Milling and Drilling Accessories
Erickson
Tapping Head, 1-1/2", 30BT
Mfr # 12MHC060M
Zoro # G3939842
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Adjustable Compression Helps Start Difficult Tap, Taper Ground to AT3 Accuracy or Better, Quick-Change Style
- Series BT
- Taper Size 30BT
- Shank Type - Machining Taper
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 12MHC060M
- Zoro # G3939842
- UPC # 4059782017054
- Country of Origin Switzerland
- Category Milling and Drilling Accessories
Dimensions
Taper Size | 30BT |
Shank Dia. | 1-1/2 in |
Details
Item | Hydraulic Chuck |
Features | Adjustable Compression Helps Start Difficult Tap, Taper Ground to AT3 Accuracy or Better, Quick-Change Style |
Series | BT |
Shank Type - Machining | Taper |
Coolant Fed | Coolant Through |
Description
Hydraulic Chuck, Shank Type - Machining Taper, 30BT, Shank Dia. 1-1/2 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #21 (C15927)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 18mm -1.50 (1759)
- JET Heat Resistant Hose, 19inLx2inW (414812)
- J.W. WINCO GN617.1-5-M10X1-AKN-NI Indexing Plunger (617.1-5-M10X1-AKN-NI)
- ERICKSON Spare Parts, Turn Screw STCC9 (STCC9)
- ERICKSON Spare Part, Turn Wedge Screw (AS832 / AS-8-32)
- ERICKSON Spare Part, Insert SCRW-12148038800 (12148038800)
- ERICKSON Spare Parts, Turn Screw M4.5 (MS1129)
- ERICKSON Shim, Turning CarbideSKWN 463 (IWSN433)
- ERICKSON Spare Parts, Turn Screw STC4 (STC4)
- HOUGEN 3 in. Sheet Metal Holcutter (14284)
- Erickson Milling and Drilling Accessories