Shop All Tap Holders
Erickson
Tapping Adapter, Steel
Mfr # T2SET
Zoro # G3936972
product price: $1,253.99
/ea
Free Shipping & Returns
$1,253.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Tap Depth 10.00mm
- Features Maximum 50 bar (725 psi);Rapid-Change Style;Solid-Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T2SET
- Zoro # G3936972
- UPC # 4059782015722
- Country of Origin United States
- Category Tap Holders
Dimensions
Tap Depth | 10.00mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Features | Maximum 50 bar (725 psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Coolant Fed Coolant Through, Features Maximum 50 bar (725 psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 9/16" 6 pt SAE Socket, 6 Points (J5218HS)
- WRIGHT TOOL Bit Sockets 1/4" Drive Hex Bit Socket w/ (2210)
- MAKITA 18V LXT® Brushless 4-Speed 1/2" Impact Wrench, Pin Detent (XWT15Z)
- DRILL AMERICA #14 HSS Straight Flute Taper Pin Reamer (DWRRTP14)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- Erickson Tap Holders