Shop All Tap Holders
Erickson
Tapping Adapter, Steel
Mfr # T1SET
Zoro # G3936464
product price: $907.99
/ea
Free Shipping & Returns
$907.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Depth 10.00mm
- Features Maximum 50 bar (725 psi);Rapid-Change Style;Solid-Positive Drive
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T1SET
- Zoro # G3936464
- UPC # 4061779268714
- Country of Origin United States
- Category Tap Holders
Dimensions
Tap Depth | 10.00mm |
Details
Item | Tapping Adapter |
Features | Maximum 50 bar (725 psi);Rapid-Change Style;Solid-Positive Drive |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Coolant Fed Coolant Through, Features Maximum 50 bar (725 psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 15/16in-18 UNS HSS Plug Tap and 7/8in HSS 1/2in Shank Drill Bit Kit (POUFS15/16-18)
- MAKITA 3-1/4 HP* Variable Speed Plunge Router (RP2301FC)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (E1102XX35-5PK)
- WESTWARD 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (10E254)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- GS TOOLING 114 x 413 1 Straight Shank TensionCompression Tap Holder (534514)
- HHIP 1" R8 Shell End Mill Holder (3900-1713)
- Erickson Tap Holders