Shop All Tapping Heads
Erickson
Tapping Adapter, Steel
Mfr # CV50TA1137
Zoro # G3757955
product price: $269.99
/ea
Free Shipping & Returns
$269.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 136.53mm
- Projection 34.93mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50TA1137
- Zoro # G3757955
- UPC # 4059782158733
- Country of Origin Slovenia
- Category Tapping Heads
Dimensions
Overall Length | 136.53mm |
Details
Item | Tapping Adapter |
Projection | 34.93mm |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Coolant Fed Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Plug, 4 Flutes (1120700)
- CRESCENT 5/16" x 2-1/2" VORTEX™ Magnetic Nutsetter - 25 Pack (CAVN2DHX20-25)
- PROTO Tethered Aligning Pry Bar, 24in.L. (J2124-TT)
- DRILL AMERICA 2-5/16"-12 HSS Plug Hand Tap (DWTST2-5/16-12P)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- ERICKSON Chuck, Erick Tap Ten Comp Non-Coolant (CV50TCRC3516)
- TAPMATIC Tapping Attachment, SFT50, #8-1/2 In-20 (4150120)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116033)
- Erickson Tapping Heads