Shop All Tapping Heads
Erickson
Tapping Adapter, Non-Coolant Through
Mfr # CV40CSTRC2350
Zoro # G3756241
product price: $568.99
/ea
Free Shipping & Returns
$568.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Projection 88.90mm
- Coolant Fed Non-Coolant Through
- Features High-Pressure Coolant Capability Through the Chuck;Rapid-Change Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV40CSTRC2350
- Zoro # G3756241
- UPC # 4059782113176
- Country of Origin Germany
- Category Tapping Heads
Details
Item | Tapping Adapter |
Projection | 88.90mm |
Coolant Fed | Non-Coolant Through |
Features | High-Pressure Coolant Capability Through the Chuck;Rapid-Change Style |
Description
Tapping Adapter, Coolant Fed Non-Coolant Through, Features High-Pressure Coolant Capability Through the Chuck;Rapid-Change Style
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 12V max CXT® 3/8" Right Angle Drill Kit (2.0Ah) (AD03R1)
- BON TOOL Bon 14-193 Finger Tape, 3/4" X 180 Foot (14-193)
- STARRETT Radius Gage Set, 1/64-1/2 In, 25 Leaves (S167CHZ)
- INNOVATIVE COMPONENTS T Knob with Screw, 1/4-20 Thread Size, 0.75"L, Steel (GN4C0750T5---21)
- ERICKSON Chuck, Erick Tap Ten Comp Non-Coolant (CV50TCRC3516)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- HHIP #6-1/2" JT6 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1500)
- HHIP 1/8-1/2" JT33 TC Type Multi Function Tapping Head (3900-1256)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- HHIP 1/8-5/8" JT3 TC Type Multi Function Tapping Head (3900-1259)
- Erickson Tapping Heads