Shop All Collets
Erickson
Tapping Adapter, M20
Mfr # 100TGST160120M
Zoro # G3898901
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range M20
- Tap Size M20
- Overall Length 60.33mm
- Series TG100
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | M20 |
Overall Length | 60.33mm |
Tap Square Size | 12.00mm |
Details
Item | Tapping Adapter |
Range | M20 |
Series | TG100 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | TG Collet Chucks |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Description
Tapping Adapter, Tap Size M20, Tap Square Size 12.00mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW PRO Cold Chisel, 1/4 in. x 5 in., Steel, BO (10200)
- TE-CO Toggle Pad, 1-8, Black Oxide (44308)
- CROWN TOOLS 1/4 Inch Bowl Gouge (24145)
- GEARWRENCH 10mm 12 Point Long Pattern Combination Wrench (81667)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON Metal Fabrication Machine (40ER0344)
- ERICKSON Tapping Adapter, #14, 1/4 (KTC025)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON COLLET ER20 4 (20ER040M)
- ERICKSON Knee/Column Milling Machine, 3Ph, 230V (16ER020M)
- HHIP 24 Piece 5C 3-26mm By 1mm Collet Set (3903-0016)
- Erickson Collets