Shop All Tapping Heads
Erickson
Tapping Adapter, Coolant Through
Mfr # DV50RC3139M
Zoro # G3756214
product price: $959.99
/ea
Free Shipping & Returns
$959.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Projection 139.00mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # DV50RC3139M
- Zoro # G3756214
- UPC # 4059782014626
- Country of Origin Germany
- Category Tapping Heads
Details
Item | Tapping Adapter |
Projection | 139.00mm |
Coolant Fed | Coolant Through |
Description
Tapping Adapter,Coolant Through
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/4 in Drive, 5/16" 12 pt SAE Socket, 12 Points (J4710TB)
- HUSQVARNA WRENCH 13mm (543045891)
- WESTWARD 3/8 in Drive, 12mm 6 pt Metric Socket, 6 Points (1EZZ9)
- CLEVELAND Chucking Reamer, 11mm Size, HSS, Straight (C25912)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11406)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11887)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116006)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11433)
- HHIP #6-1/2" JT33 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1501)
- HHIP 1/8-1/2" JT6 TC Type Multi Function Tapping Head (3900-1255)
- Erickson Tapping Heads