Shop All Tapping Heads
Erickson
Tapping Adapter, Coolant Through
Mfr # CV50CSTRC2350
Zoro # G3752705
original price:
$640.99
14% off
new price: $550.99
/ea
Free Shipping & Returns
$550.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Projection 88.90mm
- Features High-Pressure Coolant Capability Through the Chuck;Rapid-Change Style
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # CV50CSTRC2350
- Zoro # G3752705
- UPC # 4059782113138
- Country of Origin Germany
- Category Tapping Heads
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Projection | 88.90mm |
Features | High-Pressure Coolant Capability Through the Chuck;Rapid-Change Style |
Description
Tapping Adapter, Coolant Fed Coolant Through, Features High-Pressure Coolant Capability Through the Chuck;Rapid-Change Style
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Thread Forming Tap, 1/2"-13, Plug, Bright, 0 Flutes (1400143600)
- BOSCH Spade Bit, 1-1/2 In (DSB1021)
- BIG HORN Digital Electronic Outside Micrometer 0-1 Inch Large LCD (19204)
- STARRETT Internal Micrometer, 6 to 7" Range (770BXTZ-7)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- ERICKSON Chuck, Erick Tap Ten Comp Non-Coolant (CV50TCRC3516)
- TECHNIKS Tapping Head (32600/INC1-1/2)
- TAPMATIC Stop Arm Ring, For Mfr. No. 50X (56540)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116087)
- HHIP #10-3/4 JT3 Self Reversing Tapping Head 3 & 4MT Shanks 2 Collets (3900-1750)
- TAPMATIC Tapping Head, Steel, 2.46 Body Dia. (11803)
- Erickson Tapping Heads