Shop All Tapping Heads
Erickson
Tapping Adapter, Coolant Through
Mfr # CV40TA1137
Zoro # G3757194
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Coolant Fed Coolant Through
- Overall Length 103.18mm
- Projection 34.93mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # CV40TA1137
- Zoro # G3757194
- UPC # 4059782173569
- Country of Origin Bulgaria
- Category Tapping Heads
Dimensions
Overall Length | 103.18mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Projection | 34.93mm |
Description
Tapping Adapter,Coolant Through
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #46 (54081)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 1-1/2 (53496)
- EAGLE TOOL US Sheet Metal Installation Tool (RB 312)
- GARANT HSS-E-PM Through Hole Machine Tap for Stainless Steel, 2-56 Tap Thread Size, TiAlN Coated (133356 2-56)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- TAPMATIC Stop Arm, For Mfr. No. 50X (56532)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11462)
- TAPMATIC Tapping Attachment, SFT10, #2-#10-32 (4110111)
- HHIP 1/8-5/8" JT3 TC Type Multi Function Tapping Head (3900-1259)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- HHIP #0-1/4" JT33 Self Reversing Tapping Head2 & 3 MT Shanks & 2 Collets (3900-1251)
- Erickson Tapping Heads