Shop All Tap Holders
Erickson
Tapping Adapter, 9.14mm
Mfr # T21023
Zoro # G3936150
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 46.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Projection 10.92mm
- Tap Square Size 9.14mm
- Shank Outside Dia. 31.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T21023
- Zoro # G3936150
- UPC # 4059782119208
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 46.00mm |
Tap Square Size | 9.14mm |
Shank Outside Dia. | 31.00mm |
Details
Item | Tapping Adapter |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Projection | 10.92mm |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Tap Square Size 9.14mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, II, W 1/8, Cut L 1-11/16 (10208)
- WESTWARD Flat File, 12 In, Smooth, Machinists (1NFP8)
- WARWOOD TOOL 6' San Angelo Digging Bar (26450)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 9/64 (45609)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP R8 To MT4 Morse Taper Sleeve (3900-1814)
- RHINO Chuck Adapter, 2", PD55 (070612)
- Erickson Tap Holders