Shop All Tap Holders
Erickson
Tapping Adapter, 9.00mm
Mfr # RC3TA120090M160
Zoro # G3936394
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 69.55mm
- Coolant Fed Coolant Through
- Projection 14.00mm
- Tap Square Size 9.00mm
- Shank Outside Dia. 48.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # RC3TA120090M160
- Zoro # G3936394
- UPC # 4059782018365
- Country of Origin Italy
- Category Tap Holders
Dimensions
Overall Length | 69.55mm |
Tap Square Size | 9.00mm |
Shank Outside Dia. | 48.00mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Projection | 14.00mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 9.00mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 1/4-28 Nf (95104)
- VICTORINOX SWISS ARMY Multi-Tool Folding Knife, 14 Functions (1.3703-033-X1)
- PROTO 1 in Drive Impact Socket 27 mm Size 6 pt Standard Depth, Black Oxide (J10027M)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Length Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC #16 (C70149)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- HHIP #30 NMTB X 1-1/2" Shell End Mill Holder (3900-0745)
- Erickson Tap Holders