Shop All Tap Holders
Erickson
Tapping Adapter, 8.18mm
Mfr # T110155
Zoro # G3936570
product price: $78.15
/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.00mm
- Coolant Fed Coolant Through
- Projection 7.11mm
- Tap Square Size 8.18mm
- Shank Outside Dia. 19.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T110155
- Zoro # G3936570
- UPC # 4059782119383
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 28.00mm |
Tap Square Size | 8.18mm |
Shank Outside Dia. | 19.00mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Projection | 7.11mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 8.18mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STM 12 Solid Nut Outside Spring Caliper (231182)
- FLUKE 8 in Diagonal Cutter High Leverage, Steel (INDC8)
- BON TOOL Dolphin Knife - Retractable Blade (15-519)
- TOOLPRO Grid Punch 1/8 Rivet 9/16 Grid (05060)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- RHINO Chuck Adapter, 2 1/2", PD55 (070611)
- PALMGREN Tap Holder w/Clutch, #10, 2 3/4 In OAL (9680502)
- Erickson Tap Holders