Shop All Tapping Heads
Erickson
Tapping Adapter, 8.00mm
Mfr # RC1TA100080M100
Zoro # G3754141
product price: $84.65
/ea
Free Shipping & Returns
$84.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Overall Length 27.55mm
- Coolant Fed Coolant Through
- Tap Square Size 8.00mm
- Projection 7.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # RC1TA100080M100
- Zoro # G3754141
- UPC # 4059782016378
- Country of Origin India
- Category Tapping Heads
Dimensions
Overall Length | 27.55mm |
Tap Square Size | 8.00mm |
Shank Outside Dia. | 19.00mm |
Details
Item | Tapping Adapter |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Coolant Fed | Coolant Through |
Projection | 7.00mm |
Description
Tapping Adapter, Tap Square Size 8.00mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Carbide-Tipped Max Efficiency, 6-1/2", 56T (B-57342)
- KAPRO 170 Samson Contractor Heavy Duty 72" I-Beam w/Pumb Site (170-81-72)
- BOSCH 3-Cutter Hammer Drill Bit 1-3/4" x 24"L, SDS Max (HC6501)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 100-Foot (56383)
- ERICKSON Chuck, St Shank Tap Wf1 M/1" Solid Hldr (SS100STRC1146)
- ERICKSON Chuck, Erick Tap Ten Comp Non-Coolant (CV50TCRC3516)
- HHIP #6-1/2" JT6 Self Reversing Tapping Head 3 & 4 MT Shanks & 2 Collets (3900-1500)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116087)
- TAPMATIC Tapping Head, Steel, 3.15 Body Dia. (116033)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11450)
- TAPMATIC Tapping Head, Steel, 2.09 Body Dia. (11462)
- Erickson Tapping Heads