Shop All Collets
Erickson
Tapping Adapter, #8, 5/32
Mfr # JTC8
Zoro # G3897230
product price: $57.45
/ea
$57.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 30.16mm
- Tap Size #8, 5/32 in
- Series J
- Compatible with Product Type J-Series Double Angle Collet Chucks
- Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 30.16mm |
Tap Size | #8, 5/32 in |
Tap Square Size | 3.33mm |
Details
Item | Tapping Adapter |
Range | #8 & 5/32 |
Series | J |
Compatible with Product Type | J-Series Double Angle Collet Chucks |
Features | Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications |
Coolant Fed | Non-Coolant Through |
Description
Tapping Adapter, Tap Size #8, 5/32 in, Tap Square Size 3.33mm, Compatible with Product Type J-Series Double Angle Collet Chucks, Coolant Fed Non-Coolant Through, Features Design of Slots in Back of Collet Acts as a Drive for the Tap Square;Industry Standard Erickson Double-Angle Collet System;Provides Positive Retention for Tapping Applications
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA #33 Cobalt Heavy Duty Jobber Length Drill Bit (D/ACO33)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 1/2" 6 pt SAE Socket, 6 Points (45116)
- HOLEX HSS-E Blind Hole Machine Tap, M20 Thread Size (135855 M20)
- KRAFT TOOL Push Button Handle Adapter, 1-3/8 x 8 in (CC332)
- ERICKSON Tapping Adapter, #0 to #6, 1/8 (JTC6)
- ERICKSON Tapping Adapter, 3/8 (JTC037)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON Tapping Adapter, 3/8 (LTC037)
- ERICKSON Metal Fabrication Machine (40ER0344)
- ERICKSON 20ER120M (20ER120M)
- LYNDEX-NIKKEN Collet, 100TG, 1/2in (100-032)
- Erickson Collets, Chucks & Accessories