Shop All Tap Holders
Erickson
Tapping Adapter, #8, 5/32
Mfr # 32ERTCT8
Zoro # G3770844
product price: $368.99
/ea
Free Shipping & Returns
$368.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER32
- Tap Size #8, 5/32 in
- Overall Length 43.00mm
- Range #8 & 5/32
- Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 32ERTCT8
- Zoro # G3770844
- UPC # 4059782150911
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | #8, 5/32 in |
Overall Length | 43.00mm |
Tap Square Size | 3.33mm |
Details
Item | Tapping Adapter |
Series | ER32 |
Range | #8 & 5/32 |
Features | Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping |
Coolant Fed | Non-Coolant Through |
Quick Change | Yes |
Compatible with Product Type | ER Collet Chucks |
Description
Tapping Adapter, Tap Size #8, 5/32 in, Tap Square Size 3.33mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Adjustable Screws in Back of Collet Act as a Drive for the Tap Square;Tension Feature for Applications that Need Synchronized Tapping
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Adjustable Round Hole Cutter, Up to 10 (AHC-10)
- SUPERIOR TOOL Cuttrwhel Rplcment 2Pc (42835)
- DRILL AMERICA #5-36 HSS Plug Hand Tap (DWTST5-36P)
- BIG HORN 8-Inch Try Square, 1/8" & 1/16" Graduation Solid Aluminum Handle with Stainless Steel Blade (19586)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP MT3 3/16" Morse Taper End Mill Holder With Drawbar End (3900-0127)
- HHIP 1" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0116)
- Erickson Tap Holders