Shop All Tap Holders
Erickson
Tapping Adapter, #8, 5/32
Mfr # 32ERTC8
Zoro # G3769882
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Size #8, 5/32 in
- Series ER32
- Range #8 & 5/32
- Overall Length 40.00mm
- Coolant Fed Non-Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 32ERTC8
- Zoro # G3769882
- UPC # 4059782159556
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | #8, 5/32 in |
Overall Length | 40.00mm |
Tap Square Size | 3.33mm |
Details
Item | Tapping Adapter |
Series | ER32 |
Range | #8 & 5/32 |
Coolant Fed | Non-Coolant Through |
Compatible with Product Type | ER Collet Chucks |
Quick Change | Yes |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Description
Tapping Adapter, Tap Size #8, 5/32 in, Tap Square Size 3.33mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 20911 (20911)
- TE-CO Spring Plunger, Blk Oxd, 10-32x3/4 L, PK5 (5210201)
- BOSCH Glass and Tile Bit, 5/16 In, 2 1/4 In L (GT400)
- UNITED SCIENTIFIC Loupe-Style Magnifier, 10X (MFL010)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP 5/8" R8 End Mill Holder (3900-0104)
- Erickson Tap Holders