Shop All Tap Holders
Erickson
Tapping Adapter, #8, 5/32
Mfr # 20ERTC8
Zoro # G3770485
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER20
- Tap Size #8, 5/32 in
- Overall Length 31.50mm
- Range #8 & 5/32
- Standards DIN 69871
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 20ERTC8
- Zoro # G3770485
- UPC # 4059782159914
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | #8, 5/32 in |
Overall Length | 31.50mm |
Tap Square Size | 3.33mm |
Details
Item | Tapping Adapter |
Series | ER20 |
Range | #8 & 5/32 |
Standards | DIN 69871 |
Compatible with Product Type | ER Collet Chucks |
Coolant Fed | Non-Coolant Through |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Measurement System | Decimal Inch |
Compatible Tap Holder | ER Collet Chucks |
Description
Tapping Adapter, Tap Size #8, 5/32 in, Tap Square Size 3.33mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel (89624D2B103340)
- CHANNELLOCK 6 1/2 in V-Jaw Tongue and Groove Plier, Serrated (412)
- WESTWARD Demolition Phillips Screwdriver #3 Square (401M17)
- IRWIN Drywall Saw, 6 1/2In, 9P (2014100)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- HHIP 3/4" Arbor X 1" Straight Shank Stub Mill Arbor (3900-0115)
- Erickson Tap Holders