Shop All Collets
Erickson
Tapping Adapter, 7/8
Mfr # 100TGST087
Zoro # G3894954
product price: $98.35
/ea
Free Shipping & Returns
$98.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Range 7/8
- Tap Size 7/8
- Overall Length 60.33mm
- Series TG100
- Tap Square Size 13.28mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tap Size | 7/8 |
Overall Length | 60.33mm |
Tap Square Size | 13.28mm |
Details
Item | Tapping Adapter |
Range | 7/8 |
Series | TG100 |
Compatible with Product Type | TG Collet Chucks |
Coolant Fed | Non-Coolant Through |
Features | Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square |
Description
Tapping Adapter, Tap Size 7/8, Tap Square Size 13.28mm, Compatible with Product Type TG Collet Chucks, Coolant Fed Non-Coolant Through, Features Industry Standard Erickson Single-Angle Collet System;Provides Tremendous Grip (3:1 Advantage) and Accuracy for Tapping Applications;Slot in Back of Collets Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 15/16" 12 pt SAE Socket, 12 Points (J5430B)
- DRILL AMERICA .2840 HSS Straight Shank Chucking Reamer (DWRR.2840)
- BIG HORN Mini Micro Drill Bit Set and Pin Vise Combo (19226)
- DRILL AMERICA 31/64" HSS Reduced Shank Drill Bit 3/8" Shank, Overall Length: 5-7/8" (D/ARSD3/8X31/64)
- ERICKSON ER25 SOLID COLLET M10 THREAD (ER25STM10)
- ERICKSON COLLET ER20 6 (20ER060M)
- ERICKSON 17/32 ER32 COLLET (32ER0531)
- ERICKSON COLLET ER 32 4 (32ER040M)
- ERICKSON Metal Fabrication Machine (40ER0344)
- ERICKSON COLLET ER20 3 (20ER030M)
- YG-1 TOOL CO Er16 Collet (160516)
- Erickson Collets, Chucks & Accessories