Shop All Tap Holders
Erickson
Tapping Adapter, 7.26mm
Mfr # T21019
Zoro # G3937112
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 46.00mm
- Tap Square Size 7.26mm
- Coolant Fed Coolant Through
- Projection 10.92mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # T21019
- Zoro # G3937112
- UPC # 4059782119284
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 46.00mm |
Tap Square Size | 7.26mm |
Shank Outside Dia. | 31.00mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Projection | 10.92mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 7.26mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m8x1.5 HSS Metric Hand Tap (DWTSMT8X1.5)
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel (89354D2B51740)
- CLEVELAND Chucking Reamer, 1/4 In., 6 Flute, HSS (C25513)
- WRIGHT TOOL Adjustable Wrench Maximum Capacity 15/16 (9AC06)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- HHIP 1 Arbor X 3/4" Straight Shank Stub Mill Arbor (3900-0163)
- STM 1 x 250 2 Straight Shank Rigid Tap Holder (339125)
- Erickson Tap Holders