Shop All Tap Holders
Erickson
Tapping Adapter, 7.26mm
Mfr # T11013
Zoro # G3936640
product price: $79.65
/ea
Free Shipping & Returns
$79.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 28.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
- Projection 7.11mm
- Tap Square Size 7.26mm
- Coolant Fed Coolant Through
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # T11013
- Zoro # G3936640
- UPC # 4059782119444
- Country of Origin Germany
- Category Tap Holders
Dimensions
Overall Length | 28.00mm |
Tap Square Size | 7.26mm |
Shank Outside Dia. | 19.00mm |
Details
Item | Tapping Adapter |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Projection | 7.11mm |
Coolant Fed | Coolant Through |
Description
Tapping Adapter, Tap Square Size 7.26mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Cam Lever Adjustable Size: 2 5/16-18X30, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X30)
- STANLEY Rule Tape 12Ftx3/4In Powerlock (33-312L)
- ROADPRO Long Nose Pliers, 6-1/2", w/Wire Cutter (RPS2074)
- GREY PNEUMATIC 3/4" Drive, 23mm Metric Socket, 6 Points (3023M)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- PALMGREN Tap Holder, 5/16 in. H., Steel (9680530)
- GS TOOLING CAT40 1 447 TensionCompression Tap Holder (531542)
- Erickson Tap Holders