Shop All Tap Holders
Erickson
Tapping Adapter, 7/16
Mfr # 40ERTC043
Zoro # G3770339
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ER40
- Tap Size 7/16 in
- Overall Length 46.00mm
- Range 7/16
- Tap Square Size 6.15mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # 40ERTC043
- Zoro # G3770339
- UPC # 4059782159259
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 7/16 in |
Overall Length | 46.00mm |
Tap Square Size | 6.15mm |
Details
Item | Tapping Adapter |
Series | ER40 |
Range | 7/16 |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Compatible with Product Type | ER Collet Chucks |
Quick Change | Yes |
Coolant Fed | Non-Coolant Through |
Quick-Change Status | Quick-Change |
Measurement System | Decimal Inch |
Compatible Tap Holder | ER Collet Chucks |
Description
Tapping Adapter, Tap Size 7/16 in, Tap Square Size 6.15mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 135° NAS 907 Type B General Purpose Aircraft Extension Drill Cleveland 3957-6 Bright HSS RHS/RHC #30 (C13152)
- STANLEY Marking Chalk Refill, Waterproof, Red, 5 lb (47-827)
- PELICAN Desert Tan Protective Case, 22"L x 13.81"W x 9"D (1510NF)
- BOSCH Hammer Steel, Flat Chisel, 16 in. L (HS1935B)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- S AND H INDUSTRIES Viking - Tap Holder w/Clutch 3/16", #10, M4-M4.5 - AT5510 (AT5510)
- Erickson Tap Holders