Shop All Tap Holders
Erickson
Tapping Adapter, 7/16
Mfr # 25ERTC043
Zoro # G3775762
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ER25
- Tap Size 7/16 in
- Range 7/16
- Overall Length 34.00mm
- Compatible with Product Type ER Collet Chucks
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # 25ERTC043
- Zoro # G3775762
- UPC # 4059782159655
- Country of Origin Switzerland
- Category Tap Holders
Dimensions
Tap Size | 7/16 in |
Overall Length | 34.00mm |
Tap Square Size | 6.15mm |
Details
Item | Tapping Adapter |
Series | ER25 |
Range | 7/16 |
Compatible with Product Type | ER Collet Chucks |
Features | Square in Back of Collet Acts as a Drive for the Tap Square |
Coolant Fed | Non-Coolant Through |
Quick Change | Yes |
Description
Tapping Adapter, Tap Size 7/16 in, Tap Square Size 6.15mm, Compatible with Product Type ER Collet Chucks, Coolant Fed Non-Coolant Through, Features Square in Back of Collet Acts as a Drive for the Tap Square
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAHLWILLE TOOLS Open ended insert tool Size 8 mm Size of mount 9x12 mm (58211008)
- GREENLEE Knock Out Die (KD-1-1/4)
- GREY PNEUMATIC SKT 1/2" DRIVE X 1-3/8" STANDARD - 12 PO (GP2144R)
- WESTWARD Ratcheting Box Wrench, QuadBox (34E316)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- HHIP MT4 1" Morse Taper End Mill Holder With Drawbar End (3900-0140)
- Erickson Tap Holders