Shop All Tap Holders
Erickson
Tapping Adapter, 7.00mm
Mfr # RC1TA090070M120
Zoro # G3936281
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 27.55mm
- Coolant Fed Coolant Through
- Projection 7.00mm
- Shank Outside Dia. 19.00mm
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Erickson
- MFR # RC1TA090070M120
- Zoro # G3936281
- UPC # 4059782016415
- Country of Origin India
- Category Tap Holders
Dimensions
Overall Length | 27.55mm |
Shank Outside Dia. | 19.00mm |
Tap Square Size | 7.00mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Projection | 7.00mm |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Description
Tapping Adapter, Tap Square Size 7.00mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONARD TOOLS Can Wrench LB/LS and P-Key Kit (SSK-950)
- BIG HORN 0-6 Inch/150mm Stainless Steel Digital Caliper- IP54 Waterproof with LCD Screen (19202Q)
- EAZYPOWER Oscillating Wood Blade, CV, PK5 (50628/BAG5)
- MORSE Hole Saw Kit, Saw Sizes 3/4" to 4-1/2" (MHSPLU01)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- GS TOOLING MT3 1 4750 TensionCompression Tap Holder (534550)
- HHIP 1" R8 Stub Milling Machine Arbor (3900-0110)
- Erickson Tap Holders