Shop All Tap Holders
Erickson
Tapping Adapter, 6.20mm
Mfr # RC1TA080062M080
Zoro # G3936543
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 27.55mm
- Coolant Fed Coolant Through
- Shank Outside Dia. 19.00mm
- Standards ANSI B5.50
- Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Erickson
- MFR # RC1TA080062M080
- Zoro # G3936543
- UPC # 4059782016477
- Country of Origin India
- Category Tap Holders
Dimensions
Overall Length | 27.55mm |
Shank Outside Dia. | 19.00mm |
Tap Square Size | 6.20mm |
Details
Item | Tapping Adapter |
Coolant Fed | Coolant Through |
Standards | ANSI B5.50 |
Features | Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive |
Projection | 7.00mm |
Description
Tapping Adapter, Tap Square Size 6.20mm, Coolant Fed Coolant Through, Features Coolant Capability by using Cutting Tool with Coolant Feature;Maximum 50 Bar (725 Psi);Rapid-Change Style;Solid-Positive Drive
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 34mm (JSCVM34)
- STANLEY Snap-off Utility Blade, 18mm W, PK10 (11-718T)
- CLEVELAND 118° Extra Length Drill Cleveland 950E Steam Oxide HSS RHS/RHC 27/64 (C09676)
- MILWAUKEE TOOL 4/0 Aluminum U Style Die (49-16-U04A)
- ERICKSON Tapping Adapter, 6.15mm (T21020)
- ERICKSON Tapping Adapter, 7.26mm (T11013)
- ERICKSON Spindle Wiper, Taper Wiper (SW40)
- ERICKSON Tapping Adapter, 19.46mm (T31036)
- ERICKSON Tapping Adapter, 14.48mm (T31033)
- ERICKSON Tapping Adapter, 3.86mm (T11008)
- HHIP #40 NMTB X 1/4" End Mill Holder (3900-1718)
- Erickson Tap Holders